Shop All Boltless Shelving
Hallowell
Boltless Shelving Unit, 36"D x 60"W x 84"H, 3 Shelves, Steel
Mfr # DRHC603684-3S-P-ME
Zoro # G2256320
product price: $311.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 60 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHC603684-3S-P-ME
- Zoro # G2256320
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Width | 60" |
Depth | 36" |
Height | 84" |
Description
Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 655 lb, Whole Unit Load Capacity 1,965 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,965 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-CH)
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- Hallowell Boltless Shelving