Shop All Boltless Shelving
Hallowell
Boltless Shelving Unit, 30"D x 48"W x 84"H, 3 Shelves, Steel
Mfr # DRHC483084-3S-ME
Zoro # G8030583
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHC483084-3S-ME
- Zoro # G8030583
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Height | 84" |
Width | 48" |
Depth | 30" |
Description
Boltless Shelving, Angle, Overall Depth 30 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Center Support, Includes Decking No, 1,310 lb, Whole Unit Load Capacity 3,930 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,650 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- LEWIS BINS+ Straight Wall Container, Blue, Polyethylene, 48 in L, 22-1/2 in W (SO4822-7BLUE)
- ECONOCO Revolving Belt Rack with Round Tubing 52"H (K58)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 8 Shelves, Gray (725-95)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- Hallowell Boltless Shelving