Shop All Boltless Shelving
Hallowell
Boltless Shelving Unit, 24"D x 48"W x 84"H, 4 Shelves, Steel
Mfr # DRH482484-3S-PT
Zoro # G9397981
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # DRH482484-3S-PT
- Zoro # G9397981
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Depth | 24" |
Height | 84" |
Description
Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Includes Decking No, Includes Mounting Hardware No, 750 lb, Whole Unit Load Capacity 2,250 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 1,590 lb with Beams Evenly Spaced at 42 in, Powder Coated, Light-Duty, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider DUS230/235 for 10-7/8"D x 5"H Stacking Bin Price for Pack of 6 (DUS230/235)
- GROVES Hanging Utility Hooks (BPH)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- Hallowell Boltless Shelving