Hallowell

Boltless Shelving Unit, 24"D x 36"W x 78"H, 5 Shelves, Steel


product price: $296.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shelving Type Freestanding
  • Shelf Style Single Straight
  • Overall Height 78 in
  • Overall Width 36 in
  • Overall Depth 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 78 in
Overall Width 36 in
Overall Depth 24 in
Height 78"
Depth 24"
Width 36"

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Shelf Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (5) Center Supports, (5) Decks, Includes Decking Yes, 575 lb, Whole Unit Load Capacity 2,875 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 5, Floor Mount, Maximum Post Load Capacity 2,875 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.