Shop All Boltless Shelving
Hallowell
Boltless Shelving Unit, 18"D x 60"W x 84"H, 3 Shelves, Steel
Mfr # DRHC601884-3S-P-ME
Zoro # G8330743
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 60 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHC601884-3S-P-ME
- Zoro # G8330743
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Width | 60" |
Height | 84" |
Depth | 18" |
Description
Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 835 lb, Whole Unit Load Capacity 2,505 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,505 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE6)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- Hallowell Boltless Shelving