Shop All Boltless Shelving
Hallowell
Boltless Shelving Add-on Unit, 215 lb.
Mfr # DRH724884-3A-P-PT
Zoro # G3468145
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # DRH724884-3A-P-PT
- Zoro # G3468145
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 48 in |
Width | 72" |
Depth | 48" |
Height | 84" |
Description
Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Decking, Includes Decking Yes, Includes Mounting Hardware No, 215 lb, Whole Unit Load Capacity 645 lb, Add-On, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 645 lb with Beams Evenly Spaced at 42 in, Powder Coated, Light-Duty, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Yellow Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020YBWS)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- TENNSCO Footplate for Shelving, 2-3/4 in D x 1-3/4 in W x 3/4 in H, Nylon (SURNF)
- Hallowell Boltless Shelving