Shop All Boltless Shelving
Hallowell
Boltless Shelving Add-On, 72x30, 3 Shelf
Mfr # DRHC723084-3A-P-ME
Zoro # G2256269
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # DRHC723084-3A-P-ME
- Zoro # G2256269
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Height | 84" |
Depth | 30" |
Width | 72" |
Description
Boltless Shelving, Angle, Overall Depth 30 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 680 lb, Whole Unit Load Capacity 2,040 lb, Add-On, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,040 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-5295)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Powder Coated Black (BKTM02X06X05HSPBL)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- SAFCO Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black (5245BL)
- Hallowell Boltless Shelving