Shop All Boltless Shelving
Hallowell
Boltless Shelving Add-On, 60x48, 3 Shelf
Mfr # DRHC604884-3A-P-ME
Zoro # G2256296
product price: $352.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 60 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHC604884-3A-P-ME
- Zoro # G2256296
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 60 in |
Overall Depth | 48 in |
Height | 84" |
Width | 60" |
Depth | 48" |
Description
Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 2,250 lb, Add-On, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,250 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 24 in W, 33 3/4 in H, Stationary (3010-95)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (30250BLUE)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 3" H x 18 in W (124-95-21-IND)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- Hallowell Boltless Shelving