Shop All Boltless Shelving
Hallowell
Boltless Shelving Add-On, 60x36, 3 Shelf
Mfr # DRHC603684-3A-P-ME
Zoro # G2256311
product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 60 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHC603684-3A-P-ME
- Zoro # G2256311
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Depth | 36" |
Height | 84" |
Width | 60" |
Description
Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 655 lb, Whole Unit Load Capacity 1,965 lb, Add-On, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,965 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 10915 Inside Cam - 2-3/4" (10915)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- TECHSTAR PLASTICS Global Industrial„¢ Heavy Duty Scoop, 4 Liter Capacity, Yellow (Scoop-08)
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- Hallowell Boltless Shelving