Shop All Boltless Shelving
Hallowell
Boltless Shelving Add-On, 60x30, 3 Shelf
Mfr # DRHC603084-3A-E-ME
Zoro # G8400743
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 60 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHC603084-3A-E-ME
- Zoro # G8400743
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Height | 84" |
Depth | 30" |
Width | 60" |
Description
Boltless Shelving, Angle, Overall Depth 30 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 650 lb, Whole Unit Load Capacity 1,950 lb, Add-On, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,950 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2420-12)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (KD3230-25 2DR BLK)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3618S-5D)
- Hallowell Boltless Shelving