Shop All Boltless Shelving
Hallowell
Boltless Shelving Add-On, 60x24, 3 Shelf
Mfr # DRHC602484-3A-W-ME
Zoro # G7949812
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 60 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHC602484-3A-W-ME
- Zoro # G7949812
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 84" |
Width | 60" |
Description
Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 1,400 lb, Whole Unit Load Capacity 4,200 lb, Add-On, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 4,200 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Mercedes Gray Non-Adhesive Shelf Liner (04F-C7H3G-06)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- Hallowell Boltless Shelving