Shop All Boltless Shelving
Hallowell
Boltless Shelving Add-On, 48x48, 3 Shelf
Mfr # DRHC484884-3A-P-ME
Zoro # G2256339
product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHC484884-3A-P-ME
- Zoro # G2256339
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 48 in |
Height | 84" |
Width | 48" |
Depth | 48" |
Description
Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 920 lb, Whole Unit Load Capacity 2,760 lb, Add-On, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,760 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BR)
- ECONOCO Rack Rectangular Tubing 2-Arms, 2-Way, Black (K90/MAB)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- Hallowell Boltless Shelving