Shop All Boltless Shelving
Hallowell
Boltless Shelf, 48"D x 96"W x 3-1/8"H, Steel
Mfr # DRHCEL9648PT
Zoro # G2202667
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Overall Height 3 1/8 in
- Overall Width 96 in
- Overall Depth 48 in
- No. of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # DRHCEL9648PT
- Zoro # G2202667
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/8 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Width | 96" |
Height | 3-1/8" |
Depth | 48" |
Overall WxD | 96 in x 48 in |
Description
Boltless Shelf, Tan, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 96 in, Overall Depth 48 in, Load Capacity 650 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Black (2KPL8)
- ACTION PUMP Action Pump 3/4" Virgin Polyethylene Plastic Drum Faucet (3/4")
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze (BUNG-S-B2)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- Hallowell Boltless Shelving