Shop All Boltless Shelving
Hallowell
Boltless Shelf, 48"D x 96"W, Steel
Mfr # DRHCPL9648ME
Zoro # G3037539
product price: $152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$152.99
Free 30-Day Returns
Key Features
- Overall Width 96 in
- Overall Depth 48 in
- No. of Shelves 1
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCPL9648ME
- Zoro # G3037539
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 48 in |
Width | 96" |
Depth | 48" |
Overall WxD | 96 in x 48 in |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 620 lb |
Shelf Configuration | Single Straight |
For Use With | Boltless Shelving |
Finish - Shelving and Racks | Powder Coated |
Item - Boltless Shelving Accessories | Shelf |
Decking | Particleboard |
Includes | (2) Center Supports, (4) Beams |
Load Capacity | 620 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 48 in, Load Capacity 620 lb, Includes (2) Center Supports, (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Shelf Adaptor Caster 4" (CS2088)
- ECONOCO Banner Displayer, Black (DBD96/B)
- TENNSCO Retainer (944CR)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- Hallowell Boltless Shelving