Shop All Boltless Shelving
Hallowell
Boltless Shelf, 48"D x 96"W, Steel
Mfr # DRHCL9648ME
Zoro # G8395116
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 96 in
- Overall Depth 48 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCL9648ME
- Zoro # G8395116
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 48 in |
Depth | 48" |
Width | 96" |
Overall WxD | 96 in x 48 in |
Details
Item | Shelf |
Shelf Style | Single Straight |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | None |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 620 lb |
Green Certification or Other Recognition | GREENGUARD Certified |
Finish - Shelving and Racks | Powder Coated |
Includes | (4) Beams, Center Support |
Decking | No |
For Use With | Boltless Shelving |
Item - Boltless Shelving Accessories | Shelf |
Shelf Configuration | Single Straight |
Load Capacity | 620 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Black, None, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 48 in, Load Capacity 620 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Gray (BS5-121212-3MG)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- Hallowell Boltless Shelving