Shop All Boltless Shelving
Hallowell
Boltless Shelf, 48"D x 72"W x 3-1/8"H, Steel
Mfr # DRHPL7248PT
Zoro # G9398191
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/8 in
- Overall Width 72 in
- Overall Depth 48 in
- No. of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHPL7248PT
- Zoro # G9398191
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/8 in |
Overall Width | 72 in |
Overall Depth | 48 in |
Width | 72" |
Depth | 48" |
Height | 3-1/8" |
Overall WxD | 72 in x 48 in |
Details
Item | Boltless Shelf |
No. of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Tan |
Gauge | 14 |
Shelf Capacity | 215 lb |
Shelf Configuration | Single Straight |
For Use With | Mfr. No. DRH724884-3S-P-PT, DRH724884-3A-P-PT |
Includes | (2) Front to Back Beams, (2) Side to Side Beams |
Item - Boltless Shelving Accessories | Shelf |
Finish - Shelving and Racks | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Load Capacity | 215 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Boltless Shelf, Tan, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 72 in, Overall Depth 48 in, Load Capacity 215 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- NATIONAL HARDWARE Shelf Bracket Wht 12" (N301-630)
- BASCO Tall Plastic Container, 1 gal. (EZ-ET14)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP4)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- Hallowell Boltless Shelving