Shop All Boltless Shelving
Hallowell
Boltless Shelf, 48"D x 72"W, Steel
Mfr # DRHCEL7248ME
Zoro # G7803686
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 72 in
- Overall Depth 48 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # DRHCEL7248ME
- Zoro # G7803686
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 72 in |
Overall Depth | 48 in |
Depth | 48" |
Height | 84" |
Width | 72" |
Overall WxD | 72 in x 48 in |
Description
Shelf, Black, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 48 in, Load Capacity 685 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20995)
- Hallowell Boltless Shelving