Shop All Boltless Shelving
Hallowell
Boltless Shelf, 48"D x 48"W x 3-1/8"H, Steel
Mfr # DRHPL4848PT
Zoro # G9398094
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/8 in
- Overall Width 48 in
- Overall Depth 48 in
- No. of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # DRHPL4848PT
- Zoro # G9398094
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/8 in |
Overall Width | 48 in |
Overall Depth | 48 in |
Depth | 48" |
Width | 48" |
Height | 3-1/8" |
Overall WxD | 48 in x 48 in |
Details
Item | Boltless Shelf |
No. of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Tan |
Gauge | 14 |
Shelf Capacity | 275 lb |
Shelf Configuration | Single Straight |
For Use With | Mfr. No. DRH484884-3S-P-PT, DRH484884-3A-P-PT |
Finish - Shelving and Racks | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Item - Boltless Shelving Accessories | Shelf |
Includes | (2) Front to Back Beams, (2) Side to Side Beams |
Load Capacity | 275 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Boltless Shelf, Tan, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 48 in, Overall Depth 48 in, Load Capacity 275 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt (FG572824CLR)
- ORBIS Gray Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Gray)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- Hallowell Boltless Shelving