Shop All Boltless Shelving
Hallowell
Boltless Shelf, 36"D x 72"W, Steel
Mfr # DRHCWL7236ME
Zoro # G8118591
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 72 in
- Overall Depth 36 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCWL7236ME
- Zoro # G8118591
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 72 in |
Overall Depth | 36 in |
Width | 72" |
Depth | 36" |
Height | 84" |
Overall WxD | 72 in x 36 in |
Description
Shelf, Black, Decking Style Wire, Steel, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 36 in, Load Capacity 1,000 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO ENGINEERED Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250F, 120V (AGM-55 L/R 120V)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26312)
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- Hallowell Boltless Shelving