Shop All Boltless Shelving
Hallowell
Boltless Shelf, 36"D x 60"W, Steel
Mfr # DRHCPL6036ME
Zoro # G8010143
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 36 in
- No. of Shelves 1
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCPL6036ME
- Zoro # G8010143
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 60 in |
Overall Depth | 36 in |
Depth | 36" |
Width | 60" |
Height | 84" |
Overall WxD | 60 in x 36 in |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 665 lb |
Shelf Configuration | Single Straight |
Finish - Shelving and Racks | Powder Coated |
Includes | (4) Beams, Center Support |
For Use With | Boltless Shelving |
Item - Boltless Shelving Accessories | Shelf |
Decking | Particleboard |
Load Capacity | 665 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 60 in, Overall Depth 36 in, Load Capacity 665 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Chemical Storage Tank ext. dia. 19.5" x 47.25" H (PAK5108)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 42"W x 14"D x 34"H 2 - Shelf Starter (798102)
- ZORO SELECT Straight Hook, 6", PK10 (787CX5)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- Hallowell Boltless Shelving