Shop All Boltless Shelving
Hallowell
Boltless Shelf, 36"D x 48"W x 3-1/8"H, Steel
Mfr # DRHPL4836PT
Zoro # G9398085
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/8 in
- Overall Width 48 in
- Overall Depth 36 in
- No. of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHPL4836PT
- Zoro # G9398085
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/8 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Depth | 36" |
Height | 3-1/8" |
Width | 48" |
Overall WxD | 48 in x 36 in |
Details
Item | Boltless Shelf |
No. of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Tan |
Gauge | 14 |
Shelf Capacity | 400 lb |
Includes | (2) Front to Back Beams, (2) Side to Side Beams |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Item - Boltless Shelving Accessories | Shelf |
Finish - Shelving and Racks | Powder Coated |
For Use With | Mfr. No. DRH483684-3S-P-PT, DRH483684-3A-P-PT |
Shelf Configuration | Single Straight |
Load Capacity | 400 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Boltless Shelf, Tan, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 48 in, Overall Depth 36 in, Load Capacity 400 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Silicone Panel Gasket, 25 S (25-2177)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- TENNSCO Decking, Particle Board, 48 in W, 24 in D, natural, Unfinished Finish (PB-4824-3)
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck (B3153012)
- Hallowell Boltless Shelving