Shop All Boltless Shelving
Hallowell
Boltless Shelf, 36"D x 48"W, Steel
Mfr # DRHCPL4836ME
Zoro # G7897364
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 36 in
- No. of Shelves 1
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCPL4836ME
- Zoro # G7897364
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 36 in |
Height | 84" |
Depth | 36" |
Width | 48" |
Overall WxD | 48 in x 36 in |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 755 lb |
Item - Boltless Shelving Accessories | Shelf |
For Use With | Boltless Shelving |
Includes | (4) Beams, Center Support |
Decking | Particleboard |
Finish - Shelving and Racks | Powder Coated |
Shelf Configuration | Single Straight |
Load Capacity | 755 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 48 in, Overall Depth 36 in, Load Capacity 755 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- LITTLE GIANT Wire Reel Cart, Louvered Panel Back Model (RT4-5TL-LP)
- SUPERIOR ELECTRIC Plastic 18 Compartments Electronic Components Storage Box Case (Large) (PB-40)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- Hallowell Boltless Shelving