Shop All Boltless Shelving
Hallowell
Boltless Shelf, 30"D x 96"W, Steel
Mfr # DRHCEL9630ME
Zoro # G8333595
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 96 in
- Overall Depth 30 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCEL9630ME
- Zoro # G8333595
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 30 in |
Height | 84" |
Depth | 30" |
Width | 96" |
Overall WxD | 96 in x 30 in |
Description
Shelf, Black, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 30 in, Load Capacity 620 lb, Includes (2) Center Supports, (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- DURASTAR Wire Container, Outside 32WX40LX34.5H, Mesh 2*2", W/ Caster Pads, 5x2 Swv (D324028S4EV-TS-5"PTU)
- PIG PIG Oily Water Filter Bucket 12" L x 10" W x 10" H (FLT1153)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91035)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- Hallowell Boltless Shelving