Shop All Boltless Shelving
Hallowell
Boltless Shelf, 30"D x 48"W, Steel
Mfr # DRHCEL4830ME
Zoro # G8225576
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 48 in
- Overall Depth 30 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCEL4830ME
- Zoro # G8225576
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 30 in |
Width | 48" |
Depth | 30" |
Height | 84" |
Overall WxD | 48 in x 30 in |
Description
Shelf, Black, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 48 in, Overall Depth 30 in, Load Capacity 700 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- QUANTUM STORAGE SYSTEMS Stand, Tip Out (QFS148-305GY)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS998MOBBL)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- Hallowell Boltless Shelving