Shop All Boltless Shelving
Hallowell
Boltless Shelf, 24"D x 60"W, Steel
Mfr # DRHCEL6024ME
Zoro # G7817302
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 60 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCEL6024ME
- Zoro # G7817302
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 60 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 84" |
Width | 60" |
Overall WxD | 60 in x 24 in |
Description
Shelf, Black, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 60 in, Overall Depth 24 in, Load Capacity 700 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212043096DS)
- AMGOOD Stainless Steel Metal Table with Undershelf, 20 Long X 20 Deep (AMG WT-2020)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS210CO)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- Hallowell Boltless Shelving