Shop All Boltless Shelving
Hallowell
Boltless Shelf, 24"D x 48"W x 3-1/8"H, Steel
Mfr # DRHPL4824PT
Zoro # G9398076
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/8 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # DRHPL4824PT
- Zoro # G9398076
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/8 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Height | 3-1/8" |
Depth | 24" |
Overall WxD | 48 in x 24 in |
Details
Item | Boltless Shelf |
No. of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Tan |
Gauge | 14 |
Shelf Capacity | 530 lb |
Finish - Shelving and Racks | Powder Coated |
Shelf Configuration | Single Straight |
Item - Boltless Shelving Accessories | Shelf |
Includes | (2) Front to Back Beams, (2) Side to Side Beams |
For Use With | Mfr. No. DRH482484-3S-P-PT, DRH482484-3A-P-PT |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Load Capacity | 530 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Description
Boltless Shelf, Tan, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 530 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Blue (ROP2150BL-P)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 5 in H, 0.3 cu ft Volume Capacity (RSO1215-5)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- Hallowell Boltless Shelving