Shop All Boltless Shelving
Hallowell
Boltless Shelf, 24"D x 48"W x 2-3/4"H, Steel
Mfr # FKRL4824W-RR-HT
Zoro # G8439261
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 2 3/4 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # FKRL4824W-RR-HT
- Zoro # G8439261
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 2-3/4" |
Width | 48" |
Overall WxD | 48 in x 24 in |
Description
Additional Shelf, Red, Particleboard, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 700 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096ZCP)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- Hallowell Boltless Shelving