Shop All Boltless Shelving
Hallowell
Boltless Shelf, 24"D x 48"W x 2-3/4"H, Steel
Mfr # DRHL4824PT
Zoro # G9398042
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 3/4 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHL4824PT
- Zoro # G9398042
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Height | 2-3/4" |
Depth | 24" |
Overall WxD | 48 in x 24 in |
Details
Item | Boltless Shelf |
No. of Shelves | 1 |
Material | Steel |
Decking Material | None |
Finish | Powder Coated |
Color | Tan |
Gauge | 14 |
Shelf Capacity | 750 lb |
For Use With | Mfr. No. DRH482484-3S-PT, DRH482484-3A-PT |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Finish - Shelving and Racks | Powder Coated |
Shelf Configuration | Single Straight |
Includes | (2) Front to Back Beams, (2) Side to Side Beams |
Item - Boltless Shelving Accessories | Shelf |
Load Capacity | 750 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Description
Boltless Shelf, Tan, None, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 750 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Green (30235GREEN)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230BK)
- ALATERRE FURNITURE Dover 25"W x 68"H Corner Storage Cabinet with 2 Doors and Open Shelving (ANDO77WH)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- Hallowell Boltless Shelving