Shop All Boltless Shelving
Hallowell
Boltless Shelf, 24"D x 36"W x 2-3/4"H, Steel
Mfr # FKRL3624W-RR-HT
Zoro # G7895553
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 2 3/4 in
- Overall Width 36 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # FKRL3624W-RR-HT
- Zoro # G7895553
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 2-3/4" |
Width | 36" |
Overall WxD | 36 in x 24 in |
Description
Additional Shelf, Red, Particleboard, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 36 in, Overall Depth 24 in, Load Capacity 575 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 2 3/4 in H (493X11)
- FLAMBEAU Adjustable Compartment Box with 25 to 89 compartments, Plastic, 5 in H x 16-3/4 in W (T9502)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- Hallowell Boltless Shelving