Shop All Boltless Shelving
Hallowell
Boltless Shelf, 18"D x 72"W, Steel
Mfr # DRHCPL7218ME
Zoro # G8292365
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 18 in
- No. of Shelves 1
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCPL7218ME
- Zoro # G8292365
- UPC # 190213775298
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 72 in |
Overall Depth | 18 in |
Depth | 18" |
Height | 84" |
Width | 72" |
Overall WxD | 72 in x 18 in |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 1,000 lb |
Decking | Particleboard |
Shelf Configuration | Single Straight |
Item - Boltless Shelving Accessories | Shelf |
For Use With | Boltless Shelving |
Includes | (4) Beams, Center Support |
Finish - Shelving and Racks | Powder Coated |
Load Capacity | 1,000 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 18 in, Load Capacity 1,000 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- ECONOCO Grid 8", Black Hook, 96PK (BLK/H8)
- ZORO SELECT Hook Assortments (6YE27)
- KENNEDY Single Rod Pegboard Hook, 1" L, 2 -1/4" W (99827)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- Hallowell Boltless Shelving