Hallowell

Boltless Shelf, 18"D x 72"W, Steel


product price: $88.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shelf Style Single Straight
  • Overall Width 72 in
  • Overall Depth 18 in
  • No. of Shelves 1
  • Number of Shelves 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 72 in
Overall Depth 18 in
Width 72"
Height 84"
Depth 18"
Overall WxD 72 in x 18 in

Description

Shelf, Black, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 18 in, Load Capacity 1,000 lb, Includes (4) Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.