Shop All Workbenches
Hallowell
Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight
Mfr # HWB7230E-ME
Zoro # G2202350
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Adjustable Leg Workbench
- Load Capacity 4000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HWB7230E-ME
- Zoro # G2202350
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 34" |
Drawer Depth | 24" |
Overall Depth | 30 in |
Overall Width | 72 in |
Back Stop Height | 3 in |
Height Adjustment Mechanism | Bolted |
Overall Height Range | 34 in to 40 in |
Maximum Adjustable Height | 40 in |
Minimum Adjustable Height | 34 in |
Overall WxD | 72 in x 30 in |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Hardwood, Assembly Unassembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39810)
- SIMPSON STRONG-TIE STRAP 14 GA 33-13/16"" L (ST6236)
- VESTIL 3 Gal Open Head Pail with Steel Handle, White (PAIL-35-PWS)
- TENNSCO Shelf, Black 48 In x 24 In (307-BLK)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 48" W, 34" Height, 4000 lb., Straight (HWB4830M-ME)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- Hallowell Workbenches