Shop All Locker Accessories
Hallowell
Bench Pedestal, H 16 3/4, Steel/Aluminum
Mfr # 8032PT
Zoro # G7910463
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bench Pedestal
- Overall Width 8 in
- Overall Depth 8 in
- Overall Height 16 3/4 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 8032PT
- Zoro # G7910463
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 8 in |
Overall Depth | 8 in |
Overall Height | 16 3/4 in |
Footplate Width | 7 3/4 in |
Overall WxD | 8 in |
Details
Sub-Category | Bench Pedestal |
Item | Bench Pedestal |
Color | Tan |
Material | Steel/Aluminum |
Finish | Powder Coated |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Includes | Hardware for Bench Top or Floor Mounting |
Footplate Shape | Round |
Number of Pedestals/Feet | 1 |
Includes Fasteners | Yes |
Product Type | Bench Pedestal |
Compatible Product Type | Pedestal Bench Tops |
Pedestal Style | Round Post |
Description
Bench Pedestal, Footplate Shape Round, Footplate Width 7 3/4 in, Number of Pedestals/Feet 1, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Color Tan, Overall Height 16 3/4 in, Overall Width 8 in, Product Type Bench Pedestal, Compatible Product Type Pedestal Bench Tops, Finish Powder Coated, Includes Hardware for Bench Top or Floor Mounting, Includes Fasteners Yes, Material Steel/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in.L, Yellow, PK8 (FH4-2)
- 80/20 Black 15 S Universal Living Nub (4377-BLACK)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- Hallowell Locker Accessories