Shop All Locker Accessories
Hallowell
Bench Pedestal, H 16-1/4, Stainless Steel
Mfr # 4825
Zoro # G4038395
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bench Pedestal
- Overall Width 15 1/8 in
- Overall Depth 3 in
- Overall Height 16 1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 4825
- Zoro # G4038395
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 15 1/8 in |
Overall Depth | 3 in |
Overall Height | 16 1/4 in |
Post Width | 3 in |
Post Depth | 14 in |
Footplate Width | 3 in |
Overall WxD | 15 1/8 in |
Details
Sub-Category | Bench Pedestal |
Item | Bench Pedestal |
Color | Silver |
Material | Stainless Steel |
Green Certification or Other Recognition | GREENGUARD Gold |
Includes | Hardware For Bench Top Mounting |
Number of Pedestals/Feet | 1 |
Footplate Shape | Rectangular |
Pedestal Style | Trapezoid |
Includes Fasteners | Yes |
Compatible Manufacturer Model Number | 2PGZ5, 2PGZ6, 2PGZ7, 2PGZ8 |
Product Type | Bench Pedestal |
Compatible Product Type | Pedestal Bench Tops |
Description
Bench Pedestal, Footplate Shape Rectangular, Footplate Width 3 in, Number of Pedestals/Feet 1, Pedestal Style Trapezoid, Post Depth 14 in, Post Width 3 in, Color Silver, Overall Height 16 1/4 in, Overall Width 15 1/8 in, Product Type Bench Pedestal, Compatible Manufacturer Model Number 2PGZ5, 2PGZ6, 2PGZ7, 2PGZ8, Compatible Product Type Pedestal Bench Tops, Includes Hardware For Bench Top Mounting, Includes Fasteners Yes, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- 80/20 Joining Plate 9 Hole 90 Degree 15 S (4326)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock with Master Key (493722)
- Hallowell Locker Accessories