Shop All Locker Accessories
Hallowell
Bench Pedestal, H 15-7/8, Steel, Parchment
Mfr # 4805PT
Zoro # G4081576
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bench Pedestal
- Overall Width 8 in
- Overall Depth 8 in
- Overall Height 15 7/8 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 4805PT
- Zoro # G4081576
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 8 in |
Overall Depth | 8 in |
Overall Height | 15 7/8 in |
Footplate Width | 8 in |
Overall WxD | 8 in |
Details
Sub-Category | Bench Pedestal |
Item | Bench Pedestal |
Color | Tan |
Material | Steel |
Green Certification or Other Recognition | GREENGUARD Gold |
Finish | Powder Coated |
Includes | Hardware Not Included |
Includes Fasteners | Yes |
Footplate Shape | Round |
Compatible Product Type | Bench Tops |
Product Type | Bench Pedestal |
Number of Pedestals/Feet | 1 |
Compatible Manufacturer Model Number | 2PGZ5, 2PGZ6, 2PGZ7, 2PGZ8, 2PGZ9 |
Pedestal Style | Round Post |
Description
Bench Pedestal, Footplate Shape Round, Footplate Width 8 in, Number of Pedestals/Feet 1, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Color Tan, Overall Height 15 7/8 in, Overall Width 8 in, Product Type Bench Pedestal, Compatible Manufacturer Model Number 2PGZ5, 2PGZ6, 2PGZ7, 2PGZ8, 2PGZ9, Compatible Product Type Bench Tops, Finish Powder Coated, Includes Fasteners Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1209)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV93000CO)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- LYON Bench, Locker Room (PP5795)
- GLOBAL INDUSTRIAL Replacement Hasp Handle Kit (269678)
- Hallowell Locker Accessories