Shop All Locker Panels, Bases & Tops
Hallowell
Base, Closed Front
Mfr # KCFB18PT
Zoro # G2355930
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Base Type Front
- Overall Width 18 in
- Overall Depth 1/8 in
- Footplate Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KCFB18PT
- Zoro # G2355930
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 1/8 in |
Footplate Width | 18 in |
Overall Height | 6 in |
For Locker Width | 18 in |
For Locker Depth | 18 in, 21 in, 24 in |
Overall WxD | 12 in x 1/8 in |
Overall WxH | 12 in x 6 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Tan |
Number of Bases/Pedestals | 1 |
Material | Stainless Steel |
Product Type | Base |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Includes | Projecting Tabs |
Material Thickness | 16 ga |
Standards | UL Listed |
Description
Front Base, Base Type Front, Footplate Width 18 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 18 in, 21 in, 24 in, For Locker Width 18 in, Overall Depth 1/8 in, Overall Height 6 in, Overall Width 18 in, Product Type Base, Finish Powder Coated, Includes Projecting Tabs, Material Stainless Steel, Material Thickness 16 ga, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1230)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- FLAMBEAU Adjustable Compartment Box with 35 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5007AT)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- Hallowell Locker Panels, Bases & Tops