Shop All Locker Panels, Bases & Tops
Hallowell
Base, Closed Front
Mfr # KCFB12PT
Zoro # G2355958
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Overall Depth 1/8 in
- Overall Height 6 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KCFB12PT
- Zoro # G2355958
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 1/8 in |
Overall Height | 6 in |
Overall WxD | 12 in x 1/8 in |
Footplate Width | 12 in |
For Locker Depth | 12 in, 15 in, 18 in |
For Locker Width | 12 in |
Overall WxH | 12 in x 6 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Color | Tan |
Material | Stainless Steel |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Base Type | Front |
Finish | Powder Coated |
Includes | Projecting Tabs |
Number of Bases/Pedestals | 1 |
Standards | UL Listed |
Product Type | Base |
Material Thickness | 16 ga |
Description
Front Base, Base Type Front, Footplate Width 12 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 12 in, 15 in, 18 in, For Locker Width 12 in, Overall Depth 1/8 in, Overall Height 6 in, Overall Width 12 in, Product Type Base, Finish Powder Coated, Includes Projecting Tabs, Material Stainless Steel, Material Thickness 16 ga, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Small Plastic Door Handle-Black (25-2062)
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 14Wx9-1/8Dx2-13/16H, Clear (2378000)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, Gray (30618)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 22 3/4 in W x 7 1/2 in H x 12 1/4 in D (003-95)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- Hallowell Locker Panels, Bases & Tops