Shop All Locker Panels, Bases & Tops
Hallowell
Base, Closed Front
Mfr # KCFB12MB
Zoro # G2355897
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Base Type Front
- Overall Depth 1/8 in
- Footplate Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KCFB12MB
- Zoro # G2355897
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 1/8 in |
Footplate Width | 12 in |
Overall Height | 6 in |
Overall WxH | 12 in x 6 in |
For Locker Depth | 12 in, 15 in, 18 in |
For Locker Width | 12 in |
Overall WxD | 12 in x 1/8 in |
Details
Sub-Category | Front Base |
Item | Locker Front Base |
Base Type | Front |
Color | Marine Blue |
Number of Bases/Pedestals | 1 |
Material | Stainless Steel |
Product Type | Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | Projecting Tabs |
Standards | UL Listed |
Material Thickness | 16 ga |
Description
Locker Front Base, Base Type Front, Footplate Width 12 in, Number of Bases/Pedestals 1, Color Marine Blue, For Locker Depth 12 in, 15 in, 18 in, For Locker Width 12 in, Overall Depth 1/8 in, Overall Height 6 in, Overall Width 12 in, Product Type Base, Finish Powder Coated, Includes Projecting Tabs, Material Stainless Steel, Material Thickness 16 ga, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2472 LIGHT GREY)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- 80/20 Sgl Shaft Blank Mounting Plate 1" Dia. (5400)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-3412)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Hallowell Locker Panels, Bases & Tops