Shop All Locker Panels, Bases & Tops
Hallowell
Base, Closed End
Mfr # KCSB15PT
Zoro # G2355879
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Base Type Side
- Overall Width 1/8 in
- Overall Depth 15 in
- Footplate Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KCSB15PT
- Zoro # G2355879
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 15 in |
Footplate Width | 1/8 in |
Overall Height | 6 in |
For Locker Width | 12 in, 15 in |
For Locker Depth | 15 in |
Overall WxD | 1/8 in x 15 in |
Overall WxH | 1/8 in x 6 in |
Details
Sub-Category | End Base |
Item | End Base |
Base Type | Side |
Color | Tan |
Number of Bases/Pedestals | 1 |
Material | Stainless Steel |
Product Type | Base |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Standards | UL Listed |
Description
End Base, Base Type Side, Footplate Width 1/8 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 15 in, For Locker Width 12 in, 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 1/8 in, Product Type Base, Finish Powder Coated, Material Stainless Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 48x30in (800XE3)
- TOOLPRO 5 gal Bucket (TP79000)
- SEVILLE CLASSICS Closet Organizer System, Expandable, Sati (SHE05814B)
- KNAPE & VOGT 22 HD L Bracket (208 WH 550)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- Hallowell Locker Panels, Bases & Tops