Shop All Locker Panels, Bases & Tops
Hallowell
Base, Closed End
Mfr # KCSB15MB
Zoro # G2355790
original price:
$13.33
32% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Base Type Side
- Overall Width 1/8 in
- Overall Depth 15 in
- Footplate Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KCSB15MB
- Zoro # G2355790
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 15 in |
Footplate Width | 1/8 in |
Overall Height | 6 in |
For Locker Width | 12 in, 15 in |
For Locker Depth | 15 in |
Overall WxD | 1/8 in x 15 in |
Overall WxH | 1/8 in x 6 in |
Details
Sub-Category | End Base |
Item | Locker End Base |
Base Type | Side |
Color | Marine Blue |
Number of Bases/Pedestals | 1 |
Material | Stainless Steel |
Product Type | Base |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Standards | UL Listed |
Description
Locker End Base, Base Type Side, Footplate Width 1/8 in, Number of Bases/Pedestals 1, Color Marine Blue, For Locker Depth 15 in, For Locker Width 12 in, 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 1/8 in, Product Type Base, Finish Powder Coated, Material Stainless Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Blue (QUS255BL)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Green (9201085113)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- EDSAL Panel Kit, Industrial (IPS3612)
- Hallowell Locker Panels, Bases & Tops