Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5139-4818-5PL
Zoro # G8226626
product price: $266.99
/pk 5, $53.40/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 18 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5139-4818-5PL
- Zoro # G8226626
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 1/4 in |
Overall Width | 48 in |
Height | 1-1/4" |
Width | 48" |
Depth | 18" |
Details
Item | Shelf |
Color | Light Gray |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 900 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 4HAC5,4HAJ8,4HAC9,4HAK3,4HAD4,4HAK7,4HAF2,4HAM5,4HAF6,4HAM9,4HAH1,4HAN4,4HAC3,4HAJ6,4HAC7,4HAK1,4HAD2,4HAK5,4HAE9,4HAM3,4HAF4,4HAM7,4HAF8,4HAN2, |
Shelf Style | Solid |
Includes | (20) Clips, (5) Shelves |
Assembly | Assembled |
Load Capacity | 900 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 900 lb, Shelf Style Solid, Light Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 13 compartments, Steel (119-17-S1158)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225BL)
- WHITMOR Add-On Skirt Hanger Set3 (6021-181-D)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- HALLOWELL Metal Shelving, 24"D x 48"W x 123"H, 8 Shelves, Steel (AH5723-2410PB)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- EDSAL MFG 24x48x72 5 Shelf Unit (UR-245BLK)
- Hallowell General Purpose Metal Shelving