Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5139-4812-5HG
Zoro # G8251747
product price: $167.99
/pk 5, $33.60/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5139-4812-5HG
- Zoro # G8251747
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/4 in |
Overall Width | 48 in |
Height | 1-1/4" |
Width | 48" |
Depth | 12" |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 750 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BLE7,1BLF1,1BLF4,1BLY4,1BLY7,1BLZ1,1BLG7,1BLH1,1BLH4,1BML4,1BML7,1BNL1,39K778,39K784,39K790,39K833,39K839,39K845, |
Shelf Style | Solid |
Includes | (20) Clips, (5) Shelves |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Load Capacity | 750 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 12 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 750 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Dream Glass Shelf Pin with Bumper (CP1750195)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3624-5HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- Hallowell General Purpose Metal Shelving