Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5139-3624-5HG
Zoro # G8412722
product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 24 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5139-3624-5HG
- Zoro # G8412722
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Width | 36" |
Depth | 24" |
Height | 1-1/4" |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 1,250 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BLD9,1BLE3,1BLE6,1BLX6,1BLX9,1BLY3,1BLF9,1BLG3,1BLG6,1BLZ6,1BLZ9,1BML3,39K777,39K783,39K789,39K832,39K838,39K844, |
Shelf Style | Solid |
Assembly | Unassembled |
Includes | (20) Clips, (5) Shelves |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Load Capacity | 1,250 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 1,250 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Shallow Basket 24" x 12", Chrome, 6PK (BSK11/EC)
- FAZTEK Floor Mt Foot, 1 1/2 In (15FF5814)
- 80/20 Straight Pivot Arm 120mm 40 S (40-4385)
- DURHAM MFG Drawer Cabinet, 15-3/4" x 20" x 15" (303-95-D952)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel (F5721-18HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4513-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1209-12HG)
- LOZIER 1 in. H X 48 in. W X 13 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL413N.W08)
- Hallowell General Purpose Metal Shelving