Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5139-3618-5PL
Zoro # G8246341
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 18 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 5139-3618-5PL
- Zoro # G8246341
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Depth | 18" |
Height | 1-1/4" |
Width | 36" |
Details
Item | Shelf |
Color | Light Gray |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 1,200 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 4HAA2,4HAH5,4HAA6,4HAH9,4HAC1,4HAJ4,4HAD8,4HAL2,4HAE3,4HAL6,4HAE7,4HAM1,4GZZ9,4HAH3,4HAA4,4HAH7,4HAA8,4HAJ2,4HAD6,4HAK9,4HAE1,4HAL4,4HAE5,4HAL8, |
Shelf Style | Solid |
Includes | (20) Clips, (5) Shelves |
Assembly | Assembled |
Load Capacity | 1,200 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 1,200 lb, Shelf Style Solid, Light Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- ECONOCO Round Rack 42" Dia., Chrome (K57WD)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Satin Nickel Steel Heavy Duty Closet Rod (S822-097)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel (7510-18HG)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (F4521-24HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1209-12HG)
- DURASHELF Vented Shelf 96"W x 16"D (S9616)
- Hallowell General Purpose Metal Shelving