Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5139-3618-5HG
Zoro # G8284647
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 18 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 5139-3618-5HG
- Zoro # G8284647
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Depth | 18" |
Height | 1-1/4" |
Width | 36" |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 1,200 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BLD8,1BLE2,1BLE5,1BLX5,1BLX8,1BLY2,1BLF8,1BLG2,1BLG5,1BLZ5,1BLZ8,1BML2,39K776,39K782,39K788,39K831,39K837,39K843, |
Shelf Style | Solid |
Assembly | Unassembled |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (20) Clips, (5) Shelves |
Load Capacity | 1,100 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 1,100 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 4 Shelf Shoe Rack - Space Saving Organizer for 24 Pairs of Shoes (319833DJA)
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- Hallowell General Purpose Metal Shelving