Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5139-3612-5HG
Zoro # G8237485
product price: $131.99
/pk 5, $26.40/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 12 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5139-3612-5HG
- Zoro # G8237485
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Width | 36" |
Depth | 12" |
Height | 1-1/4" |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 1,100 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BLD7,1BLE1,1BLE4,1BLX4,1BLX7,1BLY1,1BLF7,1BLG1,1BLG4,1BLZ4,1BLZ7,1BML1,39K775,39K781,39K787,39K830,39K836,39K842, |
Shelf Style | Solid |
Includes | (20) Clips, (5) Shelves |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Assembly | Unassembled |
Green Certification or Other Recognition | GREENGUARD Certified |
Load Capacity | 1,200 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 12 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 1,200 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - SC1 (KEPCR-90-26D-SC1)
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELSD)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 7 Shelves, Steel (DT5512-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- HALLOWELL Metal Antimicrobial Shelving, 18"D x 48"W x 87"H, 11 Shelves, Steel (A472C-18PL-AM)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- Hallowell General Purpose Metal Shelving