Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5138-4824-5HG
Zoro # G8030662
product price: $270.99
/pk 5, $54.20/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 20 ga
- Material Steel
- Overall Depth 24 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5138-4824-5HG
- Zoro # G8030662
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 1 1/4 in |
Overall Width | 48 in |
Depth | 24" |
Height | 1-1/4" |
Width | 48" |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 20 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 500 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BLA9,1BLB3,1BLB6,1BLU6,1BLU9,1BLV3,1BLC9,1BLD3,1BLD6,1BLW6,1BLW9,1BLX3,1BLP2,1BLP8,1BLR5,39K762,39K768,39K774,39K817,39K823,39K829, |
Shelf Style | Solid |
Includes | (20) Clips, (5) Shelves |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Assembly | Unassembled |
Load Capacity | 500 lb |
Description
Shelf, Powder Coated, Steel, 20 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 500 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Heavy Duty Beam, PK2 (DD62172)
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 9"D x 9"H (BKTM02X09X09BRHGO)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 18 in L, Blue (SSB461BL)
- AKRO-MILS Plastic Divider, Black, 6 1/8 in L, Not Applicable W, 2 7/8 in H, 24 PK (40130)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3624-5HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- HALLOWELL Metal Antimicrobial Shelving, 18"D x 48"W x 87"H, 11 Shelves, Steel (A472C-18PL-AM)
- DURAMAX Industrial Metal and Wood Storage Shelving (68060)
- Hallowell General Purpose Metal Shelving