Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5138-4812-5HG
Zoro # G8400332
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 20 ga
- Material Steel
- Overall Depth 12 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 5138-4812-5HG
- Zoro # G8400332
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/4 in |
Overall Width | 48 in |
Width | 48" |
Height | 1-1/4" |
Depth | 12" |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 20 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 400 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BLA7,1BLB1,1BLB4,1BLU4,1BLU7,1BLV1,1BLC7,1BLD1,1BLD4,1BLW4,1BLW7,1BLX1,1BLN7,1BLP4,1BLR1,39K760,39K766,39K772,39K815,39K821,39K827, |
Shelf Style | Solid |
Assembly | Unassembled |
Includes | (20) Clips, (5) Shelves |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Load Capacity | 400 lb |
Description
Shelf, Powder Coated, Steel, 20 ga, Overall Depth 12 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 400 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228BLUE)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4824-5HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel (F5721-18HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel (7510-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- Hallowell General Purpose Metal Shelving