Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5138-3618-5PL
Zoro # G8026934
product price: $138.99
/pk 5, $27.80/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Gauge 20 ga
- Material Steel
- Overall Depth 18 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5138-3618-5PL
- Zoro # G8026934
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Depth | 18" |
Width | 36" |
Height | 1-1/4" |
Details
Item | Shelf |
Color | Light Gray |
Gauge | 20 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 800 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 4GZL5,4GZU8,4GZL9,4GZV3,4GZN4,4GZV7,4GZR2,4GZX5,4GZR6,4GZX9,4GZT1,4GZY4,4GZL3,4GZU6,4GZL7,4GZV1,4GZN2,4GZV5,4GZP9,4GZX3,4GZR4,4GZX7,4GZR8,4GZY2, |
Shelf Style | Solid |
Includes | (20) Clips, (5) Shelves |
Assembly | Assembled |
Load Capacity | 800 lb |
Description
Shelf, Powder Coated, Steel, 20 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 800 lb, Shelf Style Solid, Light Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 12inD x 4-1/2inH, White (228173)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-3618-5HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (F4521-24HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel (F5721-18HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 11 Shelves, Steel (471C-12PL-AM)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- Hallowell General Purpose Metal Shelving