Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5138-3612-5HG
Zoro # G7897985
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 20 ga
- Material Steel
- Overall Depth 12 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 5138-3612-5HG
- Zoro # G7897985
- UPC # 094703748642
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Depth | 12" |
Width | 36" |
Height | 1-1/4" |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 20 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 800 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BKL7,1BLA1,1BLA4,1BLT4,1BLT7,1BLU1,1BLB7,1BLC1,1BLC4,1BLV4,1BLV7,1BLW1,1BLK7,1BLL4,1BLN1,39K757,39K763,39K769,39K812,39K818,39K824, |
Shelf Style | Solid |
Includes | (20) Clips, (5) Shelves |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Assembly | Unassembled |
Green Certification or Other Recognition | GREENGUARD Certified |
Load Capacity | 800 lb |
Description
Shelf, Powder Coated, Steel, 20 ga, Overall Depth 12 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 800 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx30"D (VTTR-3630)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- LYON Bulk Shelf Level (DD66023)
- Hallowell General Purpose Metal Shelving